Motion
PLM-2C
Wire Cutter - 4-1/2 in Overall Length
Mi Item #02379348
MFR #PLM-2C
Price$49.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 4-1/2 in Overall Length
Mi Item #02379348
MFR #PLM-2C

Mfr description
PLM-2C END CUTTING NIPPERS, 4-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.58/each

Specifications

Dimensions

  • Blade Length
    15/32 in
  • Length
    4-1/2 in, 114.30 mm
  • Overall Length
    4-1/2 in
  • Single Part Length
    114.30 mm;4-1/2 in
  • Weight
    0.12 lbs

Details

  • Application
    Cutting wire or nails that are close to the work
  • Blade Finish
    Polished
  • Cutter Type
    End Cutting
  • Description
    End Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Yellow
  • Handle Material
    Plastic
  • Handle Style
    Double-Dipped
  • Handle Type
    Double-Dipped
  • Insulated
    No
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662459270726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)