1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
24405
Nut Driver - Hollow Shank Style, 5/16 in Hex Size, 3 in Shank Length, 7 in Overall Length
MI ITEM #
02379393
MFR #
24405
Price
$18.74
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Nut Drivers
WILLIAMS TOOLS 24405
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
24405
Nut Driver - Hollow Shank Style, 5/16 in Hex Size, 3 in Shank Length, 7 in Overall Length
MI ITEM #
02379393
MFR #
24405
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$18.74
/each
Qty
Add to Cart
Specifications
Dimensions
Hex Size
5/16 in
Overall Length
7 in
Shank Length
3 in
Details
Handle Style
Cushion Grip
Non Sparking
Not Non-Sparking
Replaceable Shaft
Fixed Shaft
Shank Style
Hollow
Overview
Mfr description
24405 NUT DRIVER, 5/16"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought