Motion
24407
Nut Driver - Hollow Shank Style, 11/32 in Hex Size, 3 in Shank Length, 7 in Overall Length
MI ITEM #02379394
MFR #24407
List Price$19.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 11/32 in Hex Size, 3 in Shank Length, 7 in Overall Length
MI ITEM #02379394
MFR #24407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.14/each for your price

Overview

Mfr description
24407 NUT DRIVER, 11/32"

Specifications

  • Hex Size
    11/32 in
  • Shank Style
    Hollow
  • Shank Length
    3 in
  • Overall Length
    7 in
  • Handle Style
    Cushion Grip
  • Replaceable Shaft
    Fixed Shaft
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought