Motion
24411
Nut Driver - Hollow Shank Style, 7/16 in Hex Size, 3 in Shank Length, 7 in Overall Length
Mi Item #02379397
MFR #24411
Price$20.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 7/16 in Hex Size, 3 in Shank Length, 7 in Overall Length
Mi Item #02379397
MFR #24411

Mfr description
24411 NUT DRIVER, 7/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.96/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Overall Length
    7 in
  • Shank Length
    3 in

Details

  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)