Motion
24403
Nut Driver - Hollow Shank Style, 1/4 in Hex Size, 3 in Shank Length, 7 in Overall Length
MI ITEM #02379403
MFR #24403
Your Price$16.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 1/4 in Hex Size, 3 in Shank Length, 7 in Overall Length
MI ITEM #02379403
MFR #24403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.87/each(List $18.74)

Overview

Mfr description
24403 NUT DRIVER, 1/4"

Specifications

  • Hex Size
    1/4 in
  • Shank Style
    Hollow
  • Shank Length
    3 in
  • Overall Length
    7 in
  • Handle Style
    Cushion Grip
  • Replaceable Shaft
    Fixed Shaft
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text