Motion
C-120
Cold Chisel - Hex Shank Shape, 5/8 in Cutting Width, 12 in OAL
MI ITEM #02379434
MFR #C-120
Your Price$18.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Hex Shank Shape, 5/8 in Cutting Width, 12 in OAL
MI ITEM #02379434
MFR #C-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.99/each(List $21.84)

Overview

Mfr description
C-120 X-LG COLD CHISEL, 5/8 FLAT, 12

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    5/8 in
  • Overall Length
    12 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Shank Shape
    Hex
  • Shank Width
    1/2 in
  • Non Sparking
    Not Non-Sparking
  • Weight
    1.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought