Motion
C-126
Cold Chisel - Hex Shank Shape, 3/4 in Cutting Width, 18 in OAL
MI ITEM #02379437
MFR #C-126
Price$49.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Hex Shank Shape, 3/4 in Cutting Width, 18 in OAL
MI ITEM #02379437
MFR #C-126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.58/each

Specifications

Dimensions

  • Cutting Width
    3/4 in
  • Overall Length
    18 in
  • Shank Width
    5/8 in
  • Weight
    1.65 lbs

Details

  • Chisel Type
    Cold
  • Includes Hand Guard
    Hand Guard Not Included
  • Non Sparking
    Not Non-Sparking
  • Shank Shape
    Hex
  • UPC_NO
    662459284372

Overview

Mfr description
C-126 X-LG COLD CHISEL, 3/4 FLAT, 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought