Motion
C-133
Cold Chisel - Hex Shank Shape, 1 in Cutting Width, 18 in OAL
MI ITEM #02379439
MFR #C-133
Your Price$51.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Hex Shank Shape, 1 in Cutting Width, 18 in OAL
MI ITEM #02379439
MFR #C-133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.88/each(List $59.67)

Overview

Mfr description
C-133 X-LG COLD CHISEL, 1 FLAT, 18

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    1 in
  • Overall Length
    18 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Shank Shape
    Hex
  • Shank Width
    3/4 in
  • Non Sparking
    Not Non-Sparking
  • Weight
    2.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text