Specifications
Dimensions
- Cutting Width7/8 in
- Overall Length7-1/2 in
- Shank Width3/4 in
- Weight0.90 lbs
Details
- Chisel TypeCold
- Includes Hand GuardHand Guard Not Included
- Non SparkingNot Non-Sparking
- Shank ShapeHex
- UPC_NO662459284075
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)