Motion
C-36
Cold Chisel - Hex Shank Shape, 1-1/8 in Cutting Width, 8 in OAL
MI ITEM #02379447
MFR #C-36
Your Price$29.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Hex Shank Shape, 1-1/8 in Cutting Width, 8 in OAL
MI ITEM #02379447
MFR #C-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.00/each(List $33.36)

Overview

Mfr description
C-36 COLD CHISEL, 1-1/8

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    1-1/8 in
  • Overall Length
    8 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Shank Shape
    Hex
  • Shank Width
    7/8 in
  • Non Sparking
    Not Non-Sparking
  • Weight
    1.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text