Motion
C-422
Rivet Buster Chisel - Hex Shank Shape, 3/4 in Cutting Width, 12 in OAL
Mi Item #02379450
MFR #C-422
Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rivet Buster Chisel - Hex Shank Shape, 3/4 in Cutting Width, 12 in OAL
Mi Item #02379450
MFR #C-422

Mfr description
C-422 RIVET BUSTER, 3/4 FLAT, 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.24/each

Specifications

Dimensions

  • Cutting Width
    3/4 in
  • Overall Length
    12 in
  • Shank Width
    13/16 in
  • Weight
    1.08 lbs

Details

  • Chisel Type
    Rivet Buster
  • Includes Hand Guard
    Hand Guard Not Included
  • Non Sparking
    Not Non-Sparking
  • Shank Shape
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)