Specifications
Dimensions
- Cutting Width5/16 in
- Overall Length5-3/4 in
- Shank Width3/8 in
- Weight0.30 lbs
Details
- Chisel TypeCape
- Includes Hand GuardHand Guard Not Included
- Non SparkingNot Non-Sparking
- Shank ShapeHex
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)