Motion
C-46
Cape Chisel - Hex Shank Shape, 3/8 in Cutting Width, 6 in OAL
MI ITEM #02379452
MFR #C-46
List Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cape Chisel - Hex Shank Shape, 3/8 in Cutting Width, 6 in OAL
MI ITEM #02379452
MFR #C-46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.32/each for your price

Overview

Mfr description
C-46 CAPE CHISEL, 3/8
  • For cutting or grooving keyholes or slots

Specifications

  • Chisel Type
    Cape
  • Cutting Width
    3/8 in
  • Overall Length
    6 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Shank Shape
    Hex
  • Shank Width
    1/2 in
  • Non Sparking
    Not Non-Sparking
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text