Overview
Mfr description
C-60 DIAMOND POINT CHISEL, 1/4
Specifications
- Chisel TypeDiamond Point
- Cutting Width1/4 in
- Overall Length5-3/4 in
- Includes Hand GuardHand Guard Not Included
- Shank ShapeHex
- Shank Width3/8 in
- Non SparkingNot Non-Sparking
- Weight0.16 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data