1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
C-715
Aligning Pry Bar - 1/2 in Diameter, 16 in OAL, Alloy Steel Material
MI ITEM #
02379459
MFR #
C-715
Price
$38.04
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
WILLIAMS TOOLS C-715
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
C-715
Aligning Pry Bar - 1/2 in Diameter, 16 in OAL, Alloy Steel Material
MI ITEM #
02379459
MFR #
C-715
Mfr description
C-715 ROLL BAR, 16
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$38
.04
/each
Add to Cart
Specifications
Dimensions
Bar Diameter
1/2 in
Overall Length
16 in
Weight
0.92 lbs
Details
Bar Type
Aligning Pry Bar
Material
Alloy Steel
UPC_NO
662459284471
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items