1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
C-718
Aligning Pry Bar - 5/8 in Diameter, 18 in OAL, Alloy Steel Material
Mi Item #
02379460
MFR #
C-718
Price
$54.37
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
WILLIAMS TOOLS C-718
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
C-718
Aligning Pry Bar - 5/8 in Diameter, 18 in OAL, Alloy Steel Material
Mi Item #
02379460
MFR #
C-718
Mfr description
C-718 ROLL BAR, 18
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$54
.37
/each
Add to Cart
Specifications
Dimensions
Bar Diameter
5/8 in
Overall Length
18 in
Weight
1.53 lbs
Details
Bar Type
Aligning Pry Bar
Material
Alloy Steel
UPC_NO
662459284488
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items