Motion
C-72
Half Round Chisel - Hex Shank Shape, 1/4 in Cutting Width, 6-1/2 in OAL
Mi Item #02379461
MFR #C-72
Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half Round Chisel - Hex Shank Shape, 1/4 in Cutting Width, 6-1/2 in OAL
Mi Item #02379461
MFR #C-72

Mfr description
C-72 ROUND NOSE CHISEL, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.14/each

Specifications

Dimensions

  • Cutting Width
    1/4 in
  • Overall Length
    6-1/2 in
  • Shank Width
    3/8 in
  • Weight
    0.16 lbs

Details

  • Chisel Type
    Half Round
  • Includes Hand Guard
    Hand Guard Not Included
  • Non Sparking
    Not Non-Sparking
  • Shank Shape
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)