Motion
C-73
Half Round Chisel - Hex Shank Shape, 5/16 in Cutting Width, 6-1/4 in OAL
Mi Item #02379462
MFR #C-73
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half Round Chisel - Hex Shank Shape, 5/16 in Cutting Width, 6-1/4 in OAL
Mi Item #02379462
MFR #C-73

Mfr description
C-73 ROUND NOSE CHISEL, 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.64/each

Specifications

Dimensions

  • Cutting Width
    5/16 in
  • Overall Length
    6-1/4 in
  • Shank Width
    5/16 in
  • Weight
    0.32 lbs

Details

  • Chisel Type
    Half Round
  • Includes Hand Guard
    Hand Guard Not Included
  • Non Sparking
    Not Non-Sparking
  • Shank Shape
    Hex
  • UPC_NO
    662459284211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)