Motion
C-75
Half Round Chisel - Hex Shank Shape, 1/2 in Cutting Width, 8 in OAL
MI ITEM #02379464
MFR #C-75
Price$26.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half Round Chisel - Hex Shank Shape, 1/2 in Cutting Width, 8 in OAL
MI ITEM #02379464
MFR #C-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.90/each

Specifications

Dimensions

  • Cutting Width
    1/2 in
  • Overall Length
    8 in
  • Shank Width
    3/4 in
  • Weight
    0.86 lbs

Details

  • Chisel Type
    Half Round
  • Includes Hand Guard
    Hand Guard Not Included
  • Non Sparking
    Not Non-Sparking
  • Shank Shape
    Hex
  • UPC_NO
    662459284235

Overview

Mfr description
C-75 ROUND NOSE CHISEL, 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought