1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
C-80A
Aligning Pry Bar - 3/4 in Diameter, 24 in OAL, Alloy Steel Material, 7/8 in Tip Width
MI ITEM #
02379467
MFR #
C-80A
Price
$35.67
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
WILLIAMS TOOLS C-80A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
C-80A
Aligning Pry Bar - 3/4 in Diameter, 24 in OAL, Alloy Steel Material, 7/8 in Tip Width
MI ITEM #
02379467
MFR #
C-80A
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$35.67
/each
Qty
Add to Cart
Specifications
Dimensions
Bar Diameter
3/4 in
Overall Length
24 in
Tip Width
7/8 in
Weight
2.76 lbs
Details
Bar Type
Aligning Pry Bar
Material
Alloy Steel
UPC_NO
662459284419
Overview
Mfr description
C-80A PINCH BAR, 7/8 FLAT, 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought