Motion
C-82A
Aligning Pry Bar - 3/4 in Diameter, 18 in OAL, Alloy Steel Material, 7/8 in Tip Width
Mi Item #02379469
MFR #C-82A
Price$40.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aligning Pry Bar - 3/4 in Diameter, 18 in OAL, Alloy Steel Material, 7/8 in Tip Width
Mi Item #02379469
MFR #C-82A

Mfr description
C-82A PINCH BAR, 7/8 FLAT, 18
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.39/each

Specifications

Dimensions

  • Bar Diameter
    3/4 in
  • Overall Length
    18 in
  • Tip Width
    7/8 in
  • Weight
    2.10 lbs

Details

  • Bar Type
    Aligning Pry Bar
  • Material
    Alloy Steel
  • UPC_NO
    662459284433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)