Motion
P-12
Center Punch - 5/8 in Point Diameter, 5 in Overall Length, Hex Handle/Body Style
MI ITEM #02379477
MFR #P-12
Your Price$8.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 5/8 in Point Diameter, 5 in Overall Length, Hex Handle/Body Style
MI ITEM #02379477
MFR #P-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.61/each(List $9.90)

Overview

Mfr description
P-12 SOLID PUNCH, 1/16 POINT, 5
  • Heavy-duty construction for strength and durability
  • For cutting, shaping and removing metal softer than the cutting edge of the chisel

Specifications

  • Overall Length
    5 in
  • Handle/Body Style
    Hex
  • Automatic
    Not Automatic
  • Handle/Body Diameter
    3/8 in
  • Point Diameter
    5/8 in
  • Impact Adjustablility
    Non-Adjustable Impact
  • Replaceable Point
    Fixed Point
  • Finish Coating
    Plain
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text