Motion
P-24
Taper Punch - 3/32 in Point Diameter, 8 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #02379484
MFR #P-24
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Punch - 3/32 in Point Diameter, 8 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #02379484
MFR #P-24

Mfr description
P-24 LG TAPER PUNCH, 3/32 POINT, 9
  • Heavy-duty construction for strength and durability
  • For cutting, shaping and removing metal softer than the cutting edge of the chisel
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.65/each

Specifications

Dimensions

  • Handle/Body Diameter
    5/16 in
  • Overall Length
    8 in
  • Point Diameter
    3/32 in
  • Weight
    0.15 lbs

Details

  • Finish Coating
    Plain
  • Handle/Body Style
    Hex
  • Material
    Alloy Steel
  • Non Marring
    Non-Marring
  • Non Sparking
    Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)