Motion
P-26
Taper Punch - 3/16 in Point Diameter, 10 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #02379486
MFR #P-26
Price$19.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Punch - 3/16 in Point Diameter, 10 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #02379486
MFR #P-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.33/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/2 in
  • Overall Length
    10 in
  • Point Diameter
    3/16 in
  • Weight
    0.47 lbs

Details

  • Finish Coating
    Plain
  • Handle/Body Style
    Hex
  • Material
    Alloy Steel
  • Non Marring
    Non-Marring
  • Non Sparking
    Non-Sparking

Overview

Mfr description
P-26 LG TAPER PUNCH, 3/16 POINT,10
  • Heavy-duty construction for strength and durability
  • For cutting, shaping and removing metal softer than the cutting edge of the chisel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought