Motion
P-29
Taper Punch - 5/16 in Point Diameter, 16 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #02379490
MFR #P-29
Your Price$24.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Punch - 5/16 in Point Diameter, 16 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
MI ITEM #02379490
MFR #P-29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.22/each(List $27.85)

Overview

Mfr description
P-29 LG TAPER PUNCH, 5/16 POINT,16
  • Heavy-duty construction for strength and durability
  • For cutting, shaping and removing metal softer than the cutting edge of the chisel

Specifications

  • Point Diameter
    5/16 in
  • Overall Length
    16 in
  • Handle/Body Style
    Hex
  • Material
    Alloy Steel
  • Handle/Body Diameter
    5/8 in
  • Finish Coating
    Plain
  • Non Marring
    Non-Marring
  • Non Sparking
    Non-Sparking
  • Weight
    1.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text