1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
P-30
Prick Punch - Hex Handle/Body Style, 4 in Overall Length
Mi Item #
02379492
MFR #
P-30
Price
$10.34
/each
Qty
Add to Cart
Previous Page
Home
WILLIAMS TOOLS P-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
P-30
Prick Punch - Hex Handle/Body Style, 4 in Overall Length
Mi Item #
02379492
MFR #
P-30
Mfr description
P-30 PRICK PUNCH, 3/8 POINT, 5
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.34
/each
Add to Cart
Specifications
Dimensions
Handle/Body Diameter
1/4 in
Overall Length
4 in
Weight
0.04 lbs
Details
Handle/Body Style
Hex
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items