Motion
BWM-1011
Tight-Access - Metric, 10 x 11 mm Wrench Size, Double End
MI ITEM #02379563
MFR #BWM-1011
List Price$30.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Metric, 10 x 11 mm Wrench Size, Double End
MI ITEM #02379563
MFR #BWM-1011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.71/each for your price

Overview

Mfr description
BWM-1011 DBL. BOX WRCH, 10MM X 11MM

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    10 x 11 mm
  • Overall Length
    7-31/32 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    5/16 x 11/32 in
  • Outer Head Width
    19/32 x 21/32 in
  • Angle of Offset
    10 °
  • UPC_NO
    662459106810
  • Weight
    0.19 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text