Motion
BWM-1213
Tight-Access - Metric, 12 x 13 mm Wrench Size, Double End
Mi Item #02379566
MFR #BWM-1213
Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Metric, 12 x 13 mm Wrench Size, Double End
Mi Item #02379566
MFR #BWM-1213

Mfr description
BWM-1213 DBL. BOX WRCH, 12MM X 13MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.15/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    11/32 x 3/8 in
  • Outer Head Width
    25/32 x 25/32 in
  • Overall Length
    8-27/32 in
  • Weight
    0.25 lbs
  • Wrench Size
    12 x 13 mm

Details

  • Angle of Offset
    10 °
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459106841
  • Wrench Type
    Tight-Access
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)