Motion
BWM-1315
Tight-Access - Metric, 13 x 15 mm Wrench Size, Double End
MI ITEM #02379568
MFR #BWM-1315
Your Price$29.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Metric, 13 x 15 mm Wrench Size, Double End
MI ITEM #02379568
MFR #BWM-1315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.60/each(List $34.04)

Overview

Mfr description
BWM-1315 DBL. BOX WRCH, 13MM X 15MM

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    13 x 15 mm
  • Overall Length
    9-1/2 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    3/8 x 13/32 in
  • Outer Head Width
    25/32 x 7/8 in
  • Angle of Offset
    10 °
  • UPC_NO
    662459106865
  • Weight
    0.32 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text