Motion
BWM-1417
Tight-Access - Metric, 14 x 17 mm Wrench Size, Double End
MI ITEM #02379570
MFR #BWM-1417
Your Price$32.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Metric, 14 x 17 mm Wrench Size, Double End
MI ITEM #02379570
MFR #BWM-1417

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.08/each(List $36.89)

Overview

Mfr description
BWM-1417 DBL. BOX WRCH, 14MM X 17MM

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    14 x 17 mm
  • Overall Length
    9-25/32 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    13/32 x 15/32 in
  • Outer Head Width
    13/16 x 31/32 in
  • Angle of Offset
    10 °
  • UPC_NO
    662459106889
  • Weight
    0.35 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text