Motion
BWM-1719
Tight-Access - Metric, 17 x 19 mm Wrench Size, Double End
Mi Item #02379572
MFR #BWM-1719
Price$37.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Metric, 17 x 19 mm Wrench Size, Double End
Mi Item #02379572
MFR #BWM-1719

Mfr description
BWM-1719 DBL. BOX WRCH, 17MM X 19MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.09/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    15/32 x 1/2 in
  • Outer Head Width
    31/32 x 1-3/32 in
  • Overall Length
    11-9/32 in
  • Weight
    0.53 lbs
  • Wrench Size
    17 x 19 mm

Details

  • Angle of Offset
    10 °
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459106902
  • Wrench Type
    Tight-Access
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)