Motion
BWM-1922
Tight-Access - Metric, 19 x 22 mm Wrench Size, Double End
MI ITEM #02379574
MFR #BWM-1922
List Price$47.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Metric, 19 x 22 mm Wrench Size, Double End
MI ITEM #02379574
MFR #BWM-1922

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.07/each for your price

Overview

Mfr description
BWM-1922 DBL. BOX WRCH, 19MM X 22MM

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    19 x 22 mm
  • Overall Length
    12-3/8 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    1/2 x 9/16 in
  • Outer Head Width
    1-3/32 x 1-1/4 in
  • Angle of Offset
    10 °
  • UPC_NO
    662459106926
  • Weight
    0.73 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text