Motion
BWM-2124
Tight-Access - Metric, 21 x 24 mm Wrench Size, Double End
Mi Item #02379575
MFR #BWM-2124
Price$65.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Metric, 21 x 24 mm Wrench Size, Double End
Mi Item #02379575
MFR #BWM-2124

Mfr description
BWM-2124 DBL. BOX WRCH, 21MM X 24MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.17/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    17/32 x 19/32 in
  • Outer Head Width
    1-3/16 x 1-11/32 in
  • Overall Length
    13-1/4 in
  • Weight
    0.91 lbs
  • Wrench Size
    21 x 24 mm

Details

  • Angle of Offset
    10 °
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459106933
  • Wrench Type
    Tight-Access
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)