Motion
BWM-2224
Tight-Access - Metric, 22 x 24 mm Wrench Size, Double End
MI ITEM #02379576
MFR #BWM-2224
List Price$64.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Metric, 22 x 24 mm Wrench Size, Double End
MI ITEM #02379576
MFR #BWM-2224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.29/each for your price

Overview

Mfr description
BWM-2224 DBL. BOX WRCH, 22MM X 24MM

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    22 x 24 mm
  • Overall Length
    13-15/32 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    9/16 x 19/32 in
  • Outer Head Width
    1-1/4 x 1-11/32 in
  • Angle of Offset
    10 °
  • UPC_NO
    662459106940
  • Weight
    0.92 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text