Motion
BWM-2427
Tight-Access - Metric, 24 x 27 mm Wrench Size, Double End
MI ITEM #02379577
MFR #BWM-2427
List Price$84.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Metric, 24 x 27 mm Wrench Size, Double End
MI ITEM #02379577
MFR #BWM-2427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.18/each for your price

Overview

Mfr description
BWM-2427 DBL. BOX WRCH, 24MM X 27MM

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    24 x 27 mm
  • Overall Length
    14-19/32 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    19/32 x 21/32 in
  • Outer Head Width
    1-11/32 x 1-17/32 in
  • Angle of Offset
    10 °
  • UPC_NO
    662459106957
  • Weight
    1.15 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text