Motion
BWM-2730
Tight-Access - Metric, 27 x 30 mm Wrench Size, Double End
MI ITEM #02379578
MFR #BWM-2730
List Price$90.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Metric, 27 x 30 mm Wrench Size, Double End
MI ITEM #02379578
MFR #BWM-2730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.14/each for your price

Overview

Mfr description
BWM-2730 DBL. BOX WRCH, 27MM X 30MM

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    27 x 30 mm
  • Overall Length
    15-29/32 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    21/32 x 11/16 in
  • Outer Head Width
    1-17/32 x 1-11/16 in
  • Angle of Offset
    10 °
  • UPC_NO
    662459106964
  • Weight
    0.25 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought