Motion
BWM-3032
Tight-Access - Metric, 30 x 32 mm Wrench Size, Double End
MI ITEM #02379579
MFR #BWM-3032
Your Price$81.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Metric, 30 x 32 mm Wrench Size, Double End
MI ITEM #02379579
MFR #BWM-3032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$81.46/each(List $93.68)

Overview

Mfr description
BWM-3032 DBL. BOX WRCH, 30MM X 32MM

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    30 x 32 mm
  • Overall Length
    17-1/32 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    11/16 x 23/32 in
  • Outer Head Width
    1-11/16 x 1-25/32 in
  • Angle of Offset
    10 °
  • UPC_NO
    662459106971
  • Weight
    1.93 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text