Motion
EWM-2124
Angled Head Wrench - 21 x 24 mm, Angled Head Type, Double End
MI ITEM #02379580
MFR #EWM-2124
List Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 21 x 24 mm, Angled Head Type, Double End
MI ITEM #02379580
MFR #EWM-2124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.72/each for your price

Overview

Mfr description
EWM-2124 OPEN END WRCH, 21MM X 24MM

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    21 x 24 mm
  • Overall Length
    10-17/32 in
  • Handle Style
    Flat
  • Head Thickness
    3/8 x 13/32 in
  • Outer Head Width
    1-23/32 x 1-15/16 in
  • Angle of Offset
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought