Motion
EWM-2224
Angled Head Wrench - 22 x 24 mm, Angled Head Type, Double End
MI ITEM #02379581
MFR #EWM-2224
Your Price$48.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 22 x 24 mm, Angled Head Type, Double End
MI ITEM #02379581
MFR #EWM-2224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.04/each(List $55.25)

Overview

Mfr description
EWM-2224 OPEN END WRCH, 22MM X 24MM

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    22 x 24 mm
  • Overall Length
    10-3/4 in
  • Handle Style
    Flat
  • Head Thickness
    3/8 x 13/32 in
  • Outer Head Width
    1-13/16 x 1-15/16 in
  • Angle of Offset
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text