Motion
EWM-2427
Angled Head Wrench - 24 x 27 mm, Angled Head Type, Double End
MI ITEM #02379582
MFR #EWM-2427
List Price$62.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 24 x 27 mm, Angled Head Type, Double End
MI ITEM #02379582
MFR #EWM-2427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.52/each for your price

Overview

Mfr description
EWM-2427 OPEN END WRCH, 24MM X 27MM

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    24 x 27 mm
  • Overall Length
    11-29/32 in
  • Handle Style
    Flat
  • Head Thickness
    13/32 x 7/16 in
  • Outer Head Width
    1-15/16 x 2-3/16 in
  • Angle of Offset
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought