Motion
EWM-2730
Angled Head Wrench - 27 x 30 mm, Angled Head Type, Double End
MI ITEM #02379583
MFR #EWM-2730
Your Price$59.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 27 x 30 mm, Angled Head Type, Double End
MI ITEM #02379583
MFR #EWM-2730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.74/each(List $68.71)

Overview

Mfr description
EWM-2730 OPEN END WRCH, 27MM X 30MM

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    27 x 30 mm
  • Overall Length
    13-5/16 in
  • Handle Style
    Flat
  • Head Thickness
    7/16 x 15/32 in
  • Outer Head Width
    2-3/16 x 2-7/16 in
  • Angle of Offset
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text