Motion
EWM-3032
Angled Head Wrench - 30 x 32 mm, Angled Head Type, Double End
MI ITEM #02379584
MFR #EWM-3032
Your Price$69.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 30 x 32 mm, Angled Head Type, Double End
MI ITEM #02379584
MFR #EWM-3032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.55/each(List $79.99)

Overview

Mfr description
EWM-3032 OPEN END WRCH, 30MM X 32MM

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    30 x 32 mm
  • Overall Length
    14-1/2 in
  • Handle Style
    Flat
  • Head Thickness
    15/32 x 1/2 in
  • Outer Head Width
    2-7/16 x 2-9/16 in
  • Angle of Offset
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought