Motion
11711
Combination Wrench - Metric, Chrome, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 3-15/16 in
Mi Item #02379590
MFR #11711
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 3-15/16 in
Mi Item #02379590
MFR #11711

Mfr description
11711 MIDGET COMB. WRENCH, 11MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.90/each

Specifications

Dimensions

  • Box End Head Thickness
    9/16 in
  • Box End Head Width
    21/32 in
  • Box End Wrench Size  
    11 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    7/32 in
  • Open End Head Width
    15/16 in
  • Open End Wrench Size  
    11 mm
  • Overall Length  
    3-15/16 in

Details

  • Finish Coating
    Chrome
  • Measurement System
    Metric
  • Socket Shape
    12 PT
  • UPC_NO
    662459117113
  • Wrench Type
    Short Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)