Motion
11714
Combination Wrench - Metric, Chrome, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 4-1/2 in
MI ITEM #02379593
MFR #11714
List Price$9.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 4-1/2 in
MI ITEM #02379593
MFR #11714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.07/each for your price

Overview

Mfr description
11714 MIDGET COMB. WRENCH, 14MM

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Wrench Type
    Short Shank
  • Socket Shape
    12 PT
  • Box End Head Width
    27/32 in
  • Open End Head Width
    1-1/8 in
  • Box End Head Thickness
    11/16 in
  • Open End Head Thickness
    9/32 in
  • UPC_NO
    662459117144
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text