Motion
11719
Combination Wrench - Metric, Chrome, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 5-7/16 in
Mi Item #02379598
MFR #11719
Price$13.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 5-7/16 in
Mi Item #02379598
MFR #11719

Mfr description
11719 MIDGET COMB. WRENCH, 19MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.71/each

Specifications

Dimensions

  • Box End Head Thickness
    15/16 in
  • Box End Head Width
    1-1/8 in
  • Box End Wrench Size  
    19 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    5/16 in
  • Open End Head Width
    1-9/16 in
  • Open End Wrench Size  
    19 mm
  • Overall Length  
    5-7/16 in

Details

  • Finish Coating
    Chrome
  • Measurement System
    Metric
  • Socket Shape
    12 PT
  • UPC_NO
    662459117199
  • Wrench Type
    Short Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)