Motion
CS-8
Cape, Diamond Point, Half Round Chisel Set - Number of Chisels 8
MI ITEM #02379605
MFR #CS-8
Price$125.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cape, Diamond Point, Half Round Chisel Set - Number of Chisels 8
MI ITEM #02379605
MFR #CS-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.98/each

Specifications

Dimensions

  • Maximum Cutting Width
    3/8 in
  • Minimum Cutting Width
    3/16 in

Details

  • Chisel Type
    Cape, Diamond Point, Half Round
  • Includes
    Roll Pouch
  • Includes Hand Guard
    Hand Guard Not Included
  • Number of Chisels
    8
  • Shank Shape
    Hex

Overview

Mfr description
CS-8 8-PC PUNCH & CHISEL SET (ROLL)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought