Specifications
Dimensions
- Bar Diameter1/2 to 3/4 in
- Weight7.86 lbs
- Weight Range7.06 lb
Details
- Number Of Pieces4
- Set Contents(2) 3/4" Pinch Bar, 1/2" Roll Bar, 5/8" Roll bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)