Motion
PC-8
Punch & Chisel Set - 8 Piece Set , Contains Center, Pin, Solid Punches, Contains Cold Chisels, Includes Roll Pouch
Mi Item #02379608
MFR #PC-8
Price$92.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Punch & Chisel Set - 8 Piece Set , Contains Center, Pin, Solid Punches, Contains Cold Chisels, Includes Roll Pouch
Mi Item #02379608
MFR #PC-8

Mfr description
PC-8 8-PC PUNCH & CHISEL SET(ROLL)
  • Heavy-duty construction for strength and durability
  • Includes: #P-4 pin punch (1⁄8”), #P-6 pin punch (3⁄16”), P-8 pin punch (1⁄4”), #P-15 solid punch (5⁄32”), #P-40 center punch, #C-10 cold chisel (5⁄16”), #C-16 cold chisel (1⁄2”), #C-24 cold chisel (3⁄4”), roll pouch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.80/each

Specifications

Details

  • Chisel Type
    Cold
  • Includes
    Roll Pouch
  • Number Of Pieces
    8
  • Punch Type
    Center, Pin, Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)