Overview
Mfr description
1230TOE OPEN END WRENCH, 15/16, BLK
Specifications
- Wrench TypeTight-Access
- Number Of EndsSingle End
- Measurement SystemImperial
- Wrench Size15/16 in
- Handle StyleTubular
- Head Thickness1/2 in
- Outer Head Width1-15/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data