Overview
Mfr description
1234TOE OPEN END WRENCH, 1-1/16, BLK
Specifications
- Wrench TypeTight-Access
- Number Of EndsSingle End
- Measurement SystemImperial
- Wrench Size1-1/16 in
- Handle StyleTubular
- Head Thickness9/16 in
- Outer Head Width2-5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data